
Passage Door Knobs Bright Chrome
Mfr # 5015.260.PASS
Zoro # G1679865
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Material
Brass
Height
4.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5015.260.PASS
Zoro #
G1679865
UPC #
-
Country of Origin
China
Dimensions
Height
4.4
Width
5.2
Length
5.8
Details
Item
Passage Door Knobs Bright Chrome
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Material
Brass
Color
Bright Chrome
Weight
3.3
Function
Passage
Description
Item Passage Door Knobs Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.