Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Door Knobs Bright Chrome

  • Mfr # 5080.260.PASS

  • Zoro # G1679953


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Bright Chrome
Length
5.1
Material
Brass
Weight
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080.260.PASS
Zoro #
G1679953
UPC #
00884011399120
Country of Origin
China

Dimensions

Length
5.1
Height
4.4
Width
5.8

Details

Item
Passage Door Knobs Bright Chrome
Series
Estate
Color
Bright Chrome
Material
Brass
Weight
2.4
Function
Passage

Description

Item Passage Door Knobs Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.