
Passage Door Knobs Lifetime Brass
Mfr # 5015.003.PASS
Zoro # G1679971
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Height
4.2
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.003.PASS
Zoro #
G1679971
UPC #
00884011396457
Country of Origin
China
Dimensions
Height
4.2
Width
5.9
Length
5.3
Details
Item
Passage Door Knobs Lifetime Brass
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Material
Brass
Color
Lifetime Brass
Weight
3.417
Function
Passage
Description
Item Passage Door Knobs Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.