
Passage Door Knobs Lifetime Bright Nickel
Mfr # 5020.055.PASS
Zoro # G1680041
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Material
Brass
Weight
3.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5020.055.PASS
Zoro #
G1680041
UPC #
-
Country of Origin
China
Dimensions
Length
5.8
Width
5.2
Height
4.4
Details
Item
Passage Door Knobs Lifetime Bright Nicke
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Material
Brass
Weight
3.1
Color
Lifetime Bright Nickel
Function
Passage
Description
Item Passage Door Knobs Lifetime Bright Nicke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.