
Passage Door Knobs Oil Rubbed Bronze
Mfr # 5015.102.PASS
Zoro # G1680209
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Full Lip Strike
Series
Estate
Backset
2-3/8" Backset
Width
5.3
Weight
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.102.PASS
Zoro #
G1680209
UPC #
00650361341214
Country of Origin
China
Dimensions
Width
5.3
Height
4.4
Length
5.8
Details
Item
Passage Door Knobs Oil Rubbed Bronze
Strike Type
Full Lip Strike
Series
Estate
Backset
2-3/8" Backset
Weight
3.5
Material
Brass
Color
Oil Rubbed Bronze
Function
Passage
Description
Item Passage Door Knobs Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.