Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Door Knobs Oil Rubbed Bronze

  • Mfr # 5080.102.PASS

  • Zoro # G1680242


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
5.2
Length
5.7
Weight
2.7
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5080.102.PASS
Zoro #
G1680242
UPC #
00884011398949
Country of Origin
China

Dimensions

Width
5.2
Length
5.7
Height
4.6

Details

Item
Passage Door Knobs Oil Rubbed Bronze
Series
Estate
Weight
2.7
Color
Oil Rubbed Bronze
Material
Brass
Function
Passage

Description

Item Passage Door Knobs Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.