Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Door Knobs Satin Nickel

  • Mfr # 5080.150.PASS

  • Zoro # G1680102


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Satin Nickel
Weight
2.4
Length
5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5080.150.PASS
Zoro #
G1680102
UPC #
00884011399069
Country of Origin
China

Dimensions

Length
5
Height
4.6
Width
5.8

Details

Item
Passage Door Knobs Satin Nickel
Series
Estate
Color
Satin Nickel
Weight
2.4
Material
Brass
Function
Passage

Description

Item Passage Door Knobs Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.