
Passage Door Knobs Unlacquered Brass
Mfr # 5020.031.PASS
Zoro # G1680093
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Length
5.8
Weight
3.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5020.031.PASS
Zoro #
G1680093
UPC #
00650361340965
Country of Origin
China
Dimensions
Length
5.8
Height
4.4
Width
5.3
Details
Item
Passage Door Knobs Unlacquered Brass
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Weight
3.4
Material
Brass
Color
Unlacquered Brass
Function
Passage
Description
Item Passage Door Knobs Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.