
Passage Door Knobs Venetian Bronze
Mfr # 5015.112.PASS
Zoro # G1680120
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Material
Brass
Length
5.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.112.PASS
Zoro #
G1680120
UPC #
00617633064158
Country of Origin
China
Dimensions
Length
5.8
Width
5.1
Height
4.3
Details
Item
Passage Door Knobs Venetian Bronze
Series
Estate
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Material
Brass
Color
Venetian Bronze
Weight
3.3
Function
Passage
Description
Item Passage Door Knobs Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.