Zoro Homepage

Passage Door Knobs Venetian Bronze

  • Mfr # 5080.112.PASS

  • Zoro # G1680154


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Venetian Bronze
Width
5.4
Material
Brass
Height
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080.112.PASS
Zoro #
G1680154
UPC #
00884011399007
Country of Origin
China

Dimensions

Width
5.4
Height
3.8
Length
11.3

Details

Item
Passage Door Knobs Venetian Bronze
Series
Estate
Color
Venetian Bronze
Material
Brass
Weight
2.85
Function
Passage

Description

Item Passage Door Knobs Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.