
Passage Door Levers Bright Chrome
Mfr # 5162.260.PASS
Zoro # G1680075
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Series
Estate
Finish
Bright Chrome
Strike Type
Full Lip Strike
Length
5.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5162.260.PASS
Zoro #
G1680075
UPC #
00829846767195
Country of Origin
China
Dimensions
Length
5.9
Height
4.4
Width
5.2
Details
Backset
2-3/8" Backset
Series
Estate
Finish
Bright Chrome
Item
Passage Door Levers Bright Chrome
Strike Type
Full Lip Strike
Color
Bright Chrome
Weight
3.5
Material
Brass
Function
Passage
Strike
Full Lip Strike
Description
Item Passage Door Levers Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.