Zoro Homepage

Passage Door Levers Lifetime Brass

  • Mfr # 5455V.003.PASS

  • Zoro # G1680285


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Series
Estate
Finish
Brass
Strike Type
Full Lip Strike
Width
5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.003.PASS
Zoro #
G1680285
UPC #
-
Country of Origin
China

Dimensions

Width
5.2
Height
4.3
Length
5.8

Details

Backset
2-3/8" Backset
Series
Estate
Finish
Brass
Item
Passage Door Levers Lifetime Brass
Strike Type
Full Lip Strike
Material
Brass
Color
Lifetime Brass
Function
Passage
Strike
Full Lip Strike
Weight
2.3

Description

Item Passage Door Levers Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.