
Passage Door Levers Lifetime Bright Nickel
Mfr # 5455V.055.PASS
Zoro # G1680330
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Series
Estate
Style
Wave
Finish
Bright Nickel
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5455V.055.PASS
Zoro #
G1680330
UPC #
00650361342679
Country of Origin
China
Dimensions
Width
5.3
Height
4.4
Length
5.6
Details
Backset
2-3/8" Backset
Series
Estate
Style
Wave
Finish
Bright Nickel
Item
Passage Door Levers Lifetime Bright Nick
Strike Type
Full Lip Strike
Material
Brass
Strike
Full Lip Strike
Function
Passage
Color
Lifetime Bright Nickel
Weight
2.3
Product Type
Door
Description
Item Passage Door Levers Lifetime Bright Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.