Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Door Levers Lifetime Satin Nickel

  • Mfr # 5455V.056.PASS

  • Zoro # G1680321


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Series
Estate
Finish
Satin Nickel
Strike Type
Full Lip Strike
Length
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.056.PASS
Zoro #
G1680321
UPC #
00884011403032
Country of Origin
China

Dimensions

Length
5.9
Height
4.4
Width
5.3

Details

Backset
2-3/8" Backset
Series
Estate
Finish
Satin Nickel
Item
Passage Door Levers Lifetime Satin Nicke
Strike Type
Full Lip Strike
Function
Passage
Material
Brass
Strike
Full Lip Strike
Color
Lifetime Satin Nickel
Weight
2.15
Product Type
Door

Description

Item Passage Door Levers Lifetime Satin Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.