Zoro Homepage

Passage Door Levers Oil Rubbed Bronze

  • Mfr # 5485V.102.PASS

  • Zoro # G1680425


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Series
Estate
Finish
Oil Rubbed Bronze
Strike Type
Full Lip Strike
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485V.102.PASS
Zoro #
G1680425
UPC #
00884011405548
Country of Origin
China

Dimensions

Length
3.4
Width
1.8
Height
0.6

Details

Backset
2-3/8" Backset
Series
Estate
Finish
Oil Rubbed Bronze
Item
Passage Door Levers Oil Rubbed Bronze
Strike Type
Full Lip Strike
Function
Passage
Material
Brass
Strike
Full Lip Strike
Color
Oil Rubbed Bronze
Weight
2.3

Description

Item Passage Door Levers Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.