Zoro Homepage

Passage Door Levers Unlacquered Brass

  • Mfr # 5445V.031.PASS

  • Zoro # G1680364


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Series
Estate
Finish
Unlacquered Brass
Strike Type
Full Lip Strike
Length
5.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.031.PASS
Zoro #
G1680364
UPC #
-
Country of Origin
China

Dimensions

Length
5.7
Width
5.2
Height
4.5

Details

Backset
2-3/8" Backset
Series
Estate
Finish
Unlacquered Brass
Item
Passage Door Levers Unlacquered Brass
Strike Type
Full Lip Strike
Material
Brass
Strike
Full Lip Strike
Color
Unlacquered Brass
Function
Passage
Weight
2.2

Description

Item Passage Door Levers Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.