Zoro Homepage

Passage Door Levers Venetian Bronze

  • Mfr # 5445V.112.PASS

  • Zoro # G1680559


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Series
Estate
Finish
Venetian Bronze
Strike Type
Full Lip Strike
Length
5.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.112.PASS
Zoro #
G1680559
UPC #
00884011400734
Country of Origin
China

Dimensions

Length
5.8
Height
4.4
Width
5.3

Details

Backset
2-3/8" Backset
Series
Estate
Finish
Venetian Bronze
Item
Passage Door Levers Venetian Bronze
Strike Type
Full Lip Strike
Function
Passage
Color
Venetian Bronze
Strike
Full Lip Strike
Material
Brass
Weight
1.1

Description

Item Passage Door Levers Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.