
Passage Door Levers Venetian Bronze
Mfr # 5452V.112.PASS
Zoro # G1680540
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Series
Estate
Finish
Venetian Bronze
Strike Type
Full Lip Strike
Function
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5452V.112.PASS
Zoro #
G1680540
UPC #
00884011402196
Country of Origin
China
Dimensions
Width
5.3
Height
4.4
Length
5.8
Details
Backset
2-3/8" Backset
Series
Estate
Finish
Venetian Bronze
Item
Passage Door Levers Venetian Bronze
Strike Type
Full Lip Strike
Function
Passage
Material
Brass
Strike
Full Lip Strike
Color
Venetian Bronze
Weight
2.9
Description
Item Passage Door Levers Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.