
Passage Handlesets Antique Brass
Mfr # 6110.050.R
Zoro # G1680489
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Style
Right Hand
Series
Estate
Finish
Antique Brass
Backset
2-3/4" Backset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6110.050.R
Zoro #
G1680489
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Lockset Function
Passage
Style
Right Hand
Item
Passage Handlesets Antique Brass
Series
Estate
Finish
Antique Brass
Backset
2-3/4" Backset
Location Type
Interior
Material
Brass / Steel
Weight
3
Color
Antique Brass
Function
Passage
Description
Item Passage Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.