Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Antique Brass

  • Mfr # 6318.050.LLS

  • Zoro # G1680574


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Backset
2-1/2" Backset
Strike Type
ASA Strike
Series
Estate
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6318.050.LLS
Zoro #
G1680574
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Lockset Function
Passage
Item
Passage Handlesets Antique Brass
Backset
2-1/2" Backset
Strike Type
ASA Strike
Series
Estate
Function
Passage
Strike
ASA Strike
Color
Antique Brass
Material
Brass / Steel

Description

Item Passage Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.