Zoro Homepage

Passage Handlesets Antique Brass

  • Mfr # 6318.050.RLS

  • Zoro # G1680629


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Style
Right Hand
Finish
Antique Brass
Backset
2-1/2" Backset
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6318.050.RLS
Zoro #
G1680629
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Lockset Handle Type
Lever
Style
Right Hand
Item
Passage Handlesets Antique Brass
Finish
Antique Brass
Backset
2-1/2" Backset
Series
Estate
Location Type
Interior
Strike Type
ASA Strike
Strike
ASA Strike
Color
Antique Brass
Material
Brass / Steel
Function
Passage

Description

Item Passage Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.