
Passage Handlesets Bright Chrome
Mfr # 8530.260.R
Zoro # G1681800
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Weight
0.9
Length
8.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8530.260.R
Zoro #
G1681800
UPC #
00723079251745
Country of Origin
China
Dimensions
Length
8.7
Width
4.4
Height
1.4
Details
Backset
2-1/2" Backset
Series
Estate
Item
Passage Handlesets Bright Chrome
Strike Type
ASA Strike
Weight
0.9
Material
Brass / Steel
Color
Bright Chrome
Strike
ASA Strike
Function
Passage
Description
Item Passage Handlesets Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.