Zoro Homepage

Passage Handlesets Bright Chrome

  • Mfr # 85386.260.ACLH

  • Zoro # G1681660


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip and Deadbolt Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85386.260.ACLH
Zoro #
G1681660
UPC #
-
Country of Origin
China

Dimensions

Height
4.8
Length
19.9
Width
5

Details

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Passage Handlesets Bright Chrome
Strike Type
Full Lip and Deadbolt Strike
Weight
4
Material
Brass
Color
Bright Chrome
Strike
Full Lip and Deadbolt Strike
Function
Passage

Description

Item Passage Handlesets Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.