Passage Handlesets Bright Chrome
- Mfr # G6318.260.RRLS
- Zoro # G1681922
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Location Type
Commercial
Lockset Function
Closet
Finish
Bright Chrome
Features
Right Hand Reverse
Function
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G6318.260.RRLS
- Zoro #
- G1681922
- UPC #
- -
- Country of Origin
- China
Details
- Location Type
- Commercial
- Lockset Function
- Closet
- Finish
- Bright Chrome
- Item
- Passage Handlesets Bright Chrome
- Features
- Right Hand Reverse
- Function
- Passage
- Grade
- Commercial
Description
Item Passage Handlesets Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.