Zoro Homepage

Passage Handlesets Distressed Oil Rubbed Bronze

  • Mfr # 85353.402.ACLH

  • Zoro # G1681895


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Distressed Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85353.402.ACLH
Zoro #
G1681895
UPC #
-
Country of Origin
China

Dimensions

Height
4.8
Width
4.9
Length
19.8

Details

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Distressed Oil Rubbed Bronze
Item
Passage Handlesets Distressed Oil Rubbed
Features
Left Hand
Strike Type
Full Lip and Deadbolt Strike
Weight
5
Color
Distressed Oil Rubbed Bronze
Material
Brass
Function
Passage
Strike
Full Lip and Deadbolt Strike

Description

Item Passage Handlesets Distressed Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.