
Passage Handlesets Lifetime Brass
Mfr # 6110.003.RLS
Zoro # G1682001
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Style
Right Hand
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6110.003.RLS
Zoro #
G1682001
UPC #
-
Country of Origin
China
Dimensions
Height
1.7
Length
9.1
Width
4.6
Details
Lockset Handle Type
Lever
Style
Right Hand
Item
Passage Handlesets Lifetime Brass
Finish
Brass
Series
Estate
Backset
2-3/4" Backset
Location Type
Interior
Material
Brass / Steel
Color
Lifetime Brass
Weight
1.6
Function
Passage
Description
Item Passage Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.