
Passage Handlesets Lifetime Brass
Mfr # 6855.003.L
Zoro # G1682099
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Strike Type
ASA Strike
Backset
1-1/2" Backset
Finish
Brass
Location Type
Interior
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6855.003.L
Zoro #
G1682099
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Passage Handlesets Lifetime Brass
Strike Type
ASA Strike
Backset
1-1/2" Backset
Finish
Brass
Location Type
Interior
Features
Left Hand
Series
Estate
Strike
ASA Strike
Material
Brass / Steel
Color
Lifetime Brass
Function
Passage
Description
Item Passage Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.