Zoro Homepage

Passage Handlesets Lifetime Brass

  • Mfr # 8535.003.L

  • Zoro # G1682315


product price: $226.40
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Finish
Brass
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8535.003.L
Zoro #
G1682315
UPC #
-
Country of Origin
China

Dimensions

Height
1.7323
Width
4.7244
Length
9.0551

Details

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Finish
Brass
Item
Passage Handlesets Lifetime Brass
Features
Left Hand
Strike Type
ASA Strike
Material
Brass / Steel
Color
Lifetime Brass
Weight
0.4
Function
Passage
Strike
ASA Strike

Description

Item Passage Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.