
Passage Handlesets Lifetime Brass
Mfr # 85353.003.ACRH
Zoro # G1682290
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85353.003.ACRH
Zoro #
G1682290
UPC #
-
Country of Origin
China
Dimensions
Height
4.2
Width
4.5
Length
19.5
Details
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Passage Handlesets Lifetime Brass
Strike Type
Full Lip and Deadbolt Strike
Color
Lifetime Brass
Material
Brass
Weight
5.1
Function
Passage
Strike
Full Lip and Deadbolt Strike
Description
Item Passage Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.