Passage Handlesets Lifetime Brass
Mfr # G6318.003.LRLS
Zoro # G1682175
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Location Type
Commercial
Lockset Function
Closet
Series
Estate
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6318.003.LRLS
Zoro #
G1682175
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Backset
2-1/2" Backset
Location Type
Commercial
Lockset Function
Closet
Series
Estate
Finish
Brass
Item
Passage Handlesets Lifetime Brass
Strike Type
ASA Strike
Features
Left Hand Reverse
Strike
ASA Strike
Grade
Commercial
Function
Passage
Material
Brass
Color
Lifetime Brass
Description
Item Passage Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.