Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Lifetime Bright Nickel

  • Mfr # 6110.055.L

  • Zoro # G1682394


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Style
Left Hand
Location Type
Interior
Backset
2-3/4" Backset
Finish
Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110.055.L
Zoro #
G1682394
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Lockset Function
Passage
Style
Left Hand
Item
Passage Handlesets Lifetime Bright Nicke
Location Type
Interior
Backset
2-3/4" Backset
Finish
Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Material
Brass / Steel
Weight
3
Function
Passage

Description

Item Passage Handlesets Lifetime Bright Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.