
Passage Handlesets Lifetime Bright Nickel
Mfr # 6318.055.RR
Zoro # G1682473
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Location Type
Interior
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6318.055.RR
Zoro #
G1682473
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Lockset Function
Passage
Item
Passage Handlesets Lifetime Bright Nicke
Location Type
Interior
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Finish
Bright Nickel
Material
Brass / Steel
Color
Lifetime Bright Nickel
Function
Passage
Strike
ASA Strike
Description
Item Passage Handlesets Lifetime Bright Nicke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.