Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Lifetime Bright Nickel

  • Mfr # 8530.055.L

  • Zoro # G1682683


product price: $237.60
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Style
Knob
Finish
Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8530.055.L
Zoro #
G1682683
UPC #
-
Country of Origin
China

Dimensions

Length
9.0551
Width
4.7244
Height
1.7323

Details

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Style
Knob
Finish
Bright Nickel
Item
Passage Handlesets Lifetime Bright Nicke
Strike Type
ASA Strike
Features
Left Hand
Material
Brass / Steel
Weight
0.4
Color
Lifetime Bright Nickel
Function
Passage
Strike
ASA Strike

Description

Item Passage Handlesets Lifetime Bright Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.