Zoro Homepage

Passage Handlesets Lifetime Bright Nickel

  • Mfr # 85390.055.ACRH

  • Zoro # G1682735


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip and Deadbolt Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85390.055.ACRH
Zoro #
G1682735
UPC #
-
Country of Origin
China

Dimensions

Length
26
Width
10.3
Height
5.5

Details

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Passage Handlesets Lifetime Bright Nicke
Strike Type
Full Lip and Deadbolt Strike
Color
Lifetime Bright Nickel
Function
Passage
Strike
Full Lip and Deadbolt Strike
Material
Brass

Description

Item Passage Handlesets Lifetime Bright Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.