Zoro Homepage

Passage Handlesets Lifetime Satin Brass

  • Mfr # 85353.044.ACRH

  • Zoro # G1682963


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85353.044.ACRH
Zoro #
G1682963
UPC #
-
Country of Origin
China

Dimensions

Width
10.8
Length
26.1
Height
5.6

Details

Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Finish
Satin Brass
Item
Passage Handlesets Lifetime Satin Brass
Strike Type
Full Lip and Deadbolt Strike
Features
Right Hand
Material
Brass
Color
Lifetime Satin Brass
Function
Passage
Strike
Full Lip and Deadbolt Strike

Description

Item Passage Handlesets Lifetime Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.