Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Oil Rubbed Bronze

  • Mfr # 6110.102.LLS

  • Zoro # G1683751


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Width
4.6
Material
Brass / Steel
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6110.102.LLS
Zoro #
G1683751
UPC #
-
Country of Origin
China

Dimensions

Width
4.6
Height
1.7
Length
9

Details

Item
Passage Handlesets Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Material
Brass / Steel
Function
Passage
Color
Oil Rubbed Bronze

Description

Item Passage Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.