Zoro Homepage

Passage Handlesets Oil Rubbed Bronze

  • Mfr # 8535.102.L

  • Zoro # G1684040


product price: $226.40
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Finish
Oil Rubbed Bronze
Strike Type
ASA Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8535.102.L
Zoro #
G1684040
UPC #
-
Country of Origin
China

Dimensions

Length
8.7
Width
4.3
Height
1.3

Details

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Finish
Oil Rubbed Bronze
Item
Passage Handlesets Oil Rubbed Bronze
Strike Type
ASA Strike
Features
Left Hand
Material
Brass / Steel
Color
Oil Rubbed Bronze
Weight
0.9
Strike
ASA Strike
Function
Passage

Description

Item Passage Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.