
Passage Handlesets Oil Rubbed Bronze
Mfr # 8535.102.R
Zoro # G1683970
product price: $226.40
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Finish
Oil Rubbed Bronze
Strike Type
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8535.102.R
Zoro #
G1683970
UPC #
-
Country of Origin
China
Dimensions
Height
1.3
Length
8.8
Width
4.6
Details
Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Finish
Oil Rubbed Bronze
Item
Passage Handlesets Oil Rubbed Bronze
Strike Type
ASA Strike
Features
Right Hand
Color
Oil Rubbed Bronze
Material
Brass / Steel
Weight
0.9
Function
Passage
Strike
ASA Strike
Description
Item Passage Handlesets Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.