
Passage Handlesets Satin Black
Mfr # 6110.190.LLS
Zoro # G1684284
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Lever
Style
Left Hand
Finish
Satin Black
Backset
2-3/4" Backset
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6110.190.LLS
Zoro #
G1684284
UPC #
-
Country of Origin
China
Dimensions
Length
9
Height
1.7
Width
4.6
Details
Lockset Handle Type
Lever
Style
Left Hand
Item
Passage Handlesets Satin Black
Finish
Satin Black
Backset
2-3/4" Backset
Series
Estate
Location Type
Interior
Material
Brass / Steel
Function
Passage
Color
Satin Black
Description
Item Passage Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.