Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Satin Black

  • Mfr # 6110.190.RLS

  • Zoro # G1684250


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Lockset Handle Type
Lever
Style
Right Hand
Location Type
Interior
Finish
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110.190.RLS
Zoro #
G1684250
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Lockset Function
Passage
Lockset Handle Type
Lever
Style
Right Hand
Item
Passage Handlesets Satin Black
Location Type
Interior
Finish
Satin Black
Series
Estate
Backset
2-3/4" Backset
Function
Passage
Material
Brass / Steel
Color
Satin Black

Description

Item Passage Handlesets Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.