Passage Handlesets Satin Black
Mfr # 8530.190.L
Zoro # G1684670
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Material
Brass / Steel
Strike
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8530.190.L
Zoro #
G1684670
UPC #
-
Country of Origin
China
Dimensions
Height
1.8
Width
4.6
Length
9.1
Details
Backset
2-1/2" Backset
Series
Estate
Item
Passage Handlesets Satin Black
Strike Type
ASA Strike
Material
Brass / Steel
Strike
ASA Strike
Function
Passage
Color
Satin Black
Description
Item Passage Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.