
Passage Handlesets Satin Brass with Brown
Mfr # 8530.060.FSTR
Zoro # G1684853
product price: $38.59
/eaKey Features
Location Type
Interior
Series
Estate
Finish
Satin Brass and Brown
Strike Type
ASA Strike
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8530.060.FSTR
Zoro #
G1684853
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Location Type
Interior
Series
Estate
Finish
Satin Brass and Brown
Item
Passage Handlesets Satin Brass with Brow
Strike Type
ASA Strike
Color
Satin Brass and Brown
Material
Brass
Weight
0.2
Strike
ASA Strike
Function
Passage
Description
Item Passage Handlesets Satin Brass with Brow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.