Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Satin Brass with Brown

  • Mfr # 8530.060.L

  • Zoro # G1684993


product price: $237.60
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Style
Knob
Finish
Satin Brass and Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8530.060.L
Zoro #
G1684993
UPC #
-
Country of Origin
China

Dimensions

Width
4.7244
Length
9.1339
Height
1.7323

Details

Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Style
Knob
Finish
Satin Brass and Brown
Item
Passage Handlesets Satin Brass with Brow
Strike Type
ASA Strike
Features
Left Hand
Material
Brass / Steel
Color
Satin Brass and Brown
Weight
0.4
Function
Passage
Strike
ASA Strike

Description

Item Passage Handlesets Satin Brass with Brow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.