
Passage Handlesets Satin Brass with Brown
Mfr # 8530.060.R
Zoro # G1684975
product price: $237.60
/ea
Free Shipping & Returns
Key Features
Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Style
Knob
Finish
Satin Brass and Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8530.060.R
Zoro #
G1684975
UPC #
-
Country of Origin
China
Dimensions
Length
9.1339
Width
4.5669
Height
1.7323
Details
Backset
2-1/2" Backset
Location Type
Interior
Series
Estate
Style
Knob
Finish
Satin Brass and Brown
Item
Passage Handlesets Satin Brass with Brow
Features
Right Hand
Strike Type
ASA Strike
Color
Satin Brass and Brown
Material
Brass / Steel
Weight
0.9
Strike
ASA Strike
Function
Passage
Description
Item Passage Handlesets Satin Brass with Brow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.