Shop BALDWIN
See all product information
Create Account
Passage Handlesets Satin Brass with Brown
- Mfr # G6318.060.RRLS
- Zoro # G1685011
product price:Â
$
501.60
/ea
Free Shipping & Returns
Key Features
Location Type
Commercial
Lockset Function
Closet
Finish
Brown
Features
Right Hand Reverse
Grade
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G6318.060.RRLS
- Zoro #
- G1685011
- UPC #
- -
- Country of Origin
- China
Details
- Location Type
- Commercial
- Lockset Function
- Closet
- Finish
- Brown
- Item
- Passage Handlesets Satin Brass with Brow
- Features
- Right Hand Reverse
- Grade
- Commercial
- Function
- Passage
- Color
- Brown
Description
Item Passage Handlesets Satin Brass with Brow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.