This item is Discontinued.

Baldwin Passage Handlesets Satin Chrome 6110.264.LRLS

Passage Handlesets Satin Chrome (Discontinued)

  • Mfr # 6110.264.LRLS
  • Zoro # G1685179
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6110.264.LRLS
Zoro #
G1685179
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Passage Handlesets Satin Chrome
Finish
Satin Chrome
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Lockset Function
Passage
Lockset Handle Type
Lever
Location Type
Interior
Color
Satin Chrome
Weight
3
Function
Passage

Description

Item Passage Handlesets Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.