Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Unlacquered Brass

  • Mfr # 6110.031.R

  • Zoro # G1685842


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Style
Right Hand
Location Type
Interior
Series
Estate
Finish
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110.031.R
Zoro #
G1685842
UPC #
-
Country of Origin
China

Dimensions

Length
8.9
Width
4.8
Height
1.8

Details

Lockset Function
Passage
Style
Right Hand
Item
Passage Handlesets Unlacquered Brass
Location Type
Interior
Series
Estate
Finish
Unlacquered Brass
Backset
2-3/4" Backset
Weight
1.4
Material
Brass / Steel
Color
Unlacquered Brass
Function
Passage

Description

Item Passage Handlesets Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.