Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Unlacquered Brass

  • Mfr # 6110.031.RRLS

  • Zoro # G1686034


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Series
Estate
Location Type
Interior
Finish
Unlacquered Brass
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6110.031.RRLS
Zoro #
G1686034
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Lockset Handle Type
Lever
Item
Passage Handlesets Unlacquered Brass
Series
Estate
Location Type
Interior
Finish
Unlacquered Brass
Backset
2-3/4" Backset
Material
Brass / Steel
Weight
3
Color
Unlacquered Brass
Function
Passage

Description

Item Passage Handlesets Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.