Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Handlesets Unlacquered Brass

  • Mfr # 6318.031.L

  • Zoro # G1686025


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Style
Left Hand
Finish
Unlacquered Brass
Series
Estate
Location Type
Interior
Backset
2-1/2" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6318.031.L
Zoro #
G1686025
UPC #
-
Country of Origin
China

Dimensions

Length
8.8976
Height
1.6535
Width
4.5669

Details

Style
Left Hand
Item
Passage Handlesets Unlacquered Brass
Finish
Unlacquered Brass
Series
Estate
Location Type
Interior
Backset
2-1/2" Backset
Strike Type
ASA Strike
Material
Brass / Steel
Color
Unlacquered Brass
Strike
ASA Strike
Function
Passage

Description

Item Passage Handlesets Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.