
Passage Handlesets Unlacquered Brass
Mfr # 6857.031.L
Zoro # G1686052
product price: $430.40
/ea
Free Shipping & Returns
Key Features
Backset
2" Backset
Strike Type
ASA Strike
Features
Left Hand
Location Type
Interior
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6857.031.L
Zoro #
G1686052
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Passage Handlesets Unlacquered Brass
Backset
2" Backset
Strike Type
ASA Strike
Features
Left Hand
Location Type
Interior
Series
Estate
Finish
Unlacquered Brass
Color
Unlacquered Brass
Strike
ASA Strike
Function
Passage
Material
Brass / Steel
Description
Item Passage Handlesets Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.